Apply to be a TradeMaster!
Main product image of MODbox Internal Rail Accessory
Magnifying glass
Hover image to zoom
MODbox Internal Rail Accessory
Magnifying glass
Hover image to zoom
$9.98 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Dark Gray
Product Highlight: Material
Plastic

Description

–

Klein Tools MODbox Internal Rail Accessory secures all rail attachments inside MODBox Rolling Toolbox (Cat. No. 54802MB) and Medium Toolbox (Cat. No. 54803MB). Use handle side up or down depending on the clearance needed. Use with all rail attachments including the Tool Carrier (Cat. No. 54814MB), Parts Bin (Cat. No. 54815MB), Multi-Hook (Cat. No. 54816MB), Cup Holder (Cat. No. 54817MB), and Magnetic Strip (Cat. No. 54819MB).


Product Features:

  • MODbox components easily interconnect for a customized mobile workstation
  • Secure your rail attachments inside the Rolling and Medium Toolboxes (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory
  • Keep rail attachments securely in place and prevent shifting inside the toolbox when not in use on the outside rails
  • The Internal Rail Accessory can be inserted into the toolbox with the handle side up or down, depending on which rail attachments and tools you want to store
  • Place the internal rail handle side up to provide more clearance for taller hand tools
  • Place the internal rail handle side down to provide more clearance for other items on the bottom of the toolbox
  • Compatible with all MODbox side rail attachments, including the Tool Carrier, Parts Bin, Multi-Hook, Cup Holder, and Magnetic Strip (Cat Nos. 54814MB, 54815MB, 54816MB, 54817MB, 54819MB)

Specifications:

  • Type: MODbox Rail Attachment
  • Application: MODbox Internal Rail Attachment
  • Special Features: Use Handle Side up or Down
  • Color: Dark Gray
  • For Use With: MODbox Rail System Components
  • Material: Hard Plastic
  • Overall Length: 17'' (43.2 cm)
  • Overall Height: 4.1'' (10.5 cm)
  • Overall Width: 1.9'' (4.8 cm)
  • Weight: 12.1 oz (343 g)
  • UPC: 092644548185

















Specs

–
Color:

Dark Gray

Product Type:

Rail Attachment

Material:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy