Apply to be a TradeMaster!
Main product image of MODbox Magnetic Strip Rail Attachment
Magnifying glass
Hover image to zoom

MODbox Magnetic Strip Rail Attachment

SKU:
54819MB
Rating:
(0)
Q&A:
(0)
MODbox Magnetic Strip Rail Attachment
Magnifying glass
Hover image to zoom
$30.87 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Klein Tools MODbox Magnetic Strip Rail Attachment is made with powerful Rare-Earth magnets. Secure frequently used hand tools or bits on the large magnetic surface. Easily connects to the rail system on MODbox components to make a custom mobile workstation.

Product Features
  • MODbox components easily interconnect for a customized mobile workstation
  • Easily attach and move the magnetic strip onto any system side rail with one-handed release for added convenience
  • Keep commonly used tools accessible and within close reach
  • Powerful, Rare-Earth magnets keep tools secure, even when the system is in motion
  • Large 7-Inch magnetic surface area for ample, secure tool and fastener storage
  • Made with TPV overmold for durability and a soft feel, withstands tough work environments
  • Secure the magnetic strip inside the Rolling Toolbox and Medium Toolbox (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory (Cat. No. 54818MB), sold separately
Product Specifications
  • Type: MODbox Rail Attachment
  • Application: MODbox Magnetic Strip Rail Attachment
  • Special Features: Rare-Earth Magnets
  • Color: Dark Gray
  • For Use With: MODbox Rail System Components
  • Material: Hard Plastic
  • Overall Length: 7.4'' (18.8 cm)
  • Overall Height: 3'' (7.6 cm)
  • Overall Width: 1.3'' (3.3 cm)
  • Weight: 11.2 oz (318 g)

Specs

–
Product Type:

Rail Attachment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy