Apply to be a TradeMaster!
Main product image of MODbox Single Drawer Toolbox
Magnifying glass
Hover image to zoom
MODbox Single Drawer Toolbox
Magnifying glass
Hover image to zoom
$161.09 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein ToolsMODbox Single Drawer Toolbox features large open capacity for bulky items and a reinforced bottom to prevent drawer sag. Heavy-duty ball bearing slides provide smooth drawer action. It comes with two removable dividers for optimal storage flexibility. Single Drawer Toolbox is made with impact resistant polymers and has a 50-Pound (22.7 kg) capacity. Easily connects with other MODbox components to make a custom mobile workstation.

Product Features

  • MODbox Single Drawer Toolbox is made with impact resistant polymers and easily interconnects for a customized mobile workstation
  • Large open capacity single drawer stores bulkier items such as power tools and comes with two removable dividers for flexibility and convenience
  • Locking bar secures drawers for transportation and neatly stores in base of box when not in use
  • Reinforced bottom channel provides rigidity to prevent drawer sag when loaded; rugged drawer supports 50 pounds (22.7 kg)
  • Heavy-duty ball-bearing slides fully extend and allows for smooth open and close
  • Steel-reinforced red locking latch prevents tool theft by using any padlock with 5/16-Inch diameter or less shack
  • Secure the entire system with a cable lock by using 3/8-Inch steel reinforced lock location
  • Built-in side rails provide easy access to commonly used items; side rail accessories offered separately
  • Lid features molded-in ruler and V-groove for conduit or PVC

Product Warnings
  • Do not use as a step stool or ladder.
  • 50 lb (22.7 kg) max system weight rating.

Specs

–
Product Type:

Tool Box

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy