Apply to be a TradeMaster!
Main product image of MODbox 2 Drawer Toolbox
Magnifying glass
Hover image to zoom
MODbox 2 Drawer Toolbox
Magnifying glass
Hover image to zoom
$184.96 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein ToolsMODbox Two Drawer Toolbox features a reinforced bottom to prevent drawer sag. Heavy-duty ball bearing slides provide smooth drawer action. It comes with 16 removable dividers for optimal storage flexibility. Integrated locking bar secures drawer contents and cable lock feed-through secures overall system. Two Drawer Toolbox is made with impact resistant polymers and supports 50 pounds (22.7 kg). Easily connects with other MODbox components to make a custom mobile workstation.

Product Features

  • MODbox Two Drawer Toolbox is made with impact resistant polymers and easily interconnects for a customized mobile workstation
  • Durable toolbox supports 50 pounds (22.7 kg) and comes with 16 removable dividers to customize storage
  • Locking bar secures drawers for transportation and neatly stores in base of box when not in use
  • Heavy-duty ball-bearing slides fully extend and allows for smooth open and close
  • Reinforced bottom channel provides rigidity to prevent drawer sag when loaded
  • Steel-reinforced red locking latch prevents tool theft by using any padlock with 5/16-Inch diameter or less shackle
  • Secure the entire system with a cable lock by using 3/8-Inch steel reinforced lock location
  • Built-in side rails provide easy access to commonly used items; side rail accessories offered separately
  • Lid features molded-in ruler and V-groove for conduit or PVC

Product Warnings
  • Do not use as a step stool or ladder.
  • 50 lb (22.7 kg) max system weight rating.

Specs

–
Product Type:

Tool Box

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy