Apply to be a TradeMaster!
Main product image of MODbox Wire Spool Dispenser
Magnifying glass
Hover image to zoom
MODbox Wire Spool Dispenser
Magnifying glass
Hover image to zoom
$179.83 each
In Stock
In Stock
Get 2 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
MODbox Wire Spool Dispenser streamlines wire management on the jobsite. It holds up to four 500-Foot spools of 10AWG wire inside and additional reels outside via a through-hole for conduit. Front guides and wire captures prevent unraveling. The lid with kickstand stays open for ceiling pulls. Built from impact-resistant polymers, supports up to 120 pounds, and has side rails for attachments. Easily connects with other MODbox components for a custom mobile workstation.

Features:
  • MODbox Wire Spool Dispenser is essential for efficiently transporting and pulling wire at the jobsite, reducing downtime
  • Holds up to four 500-Foot spools of 10AWG wire inside, add additional spools outside via a through-hole for conduit
  • Open front design allows easy pulls and quick inventory checks during wire installs
  • Features front guides for smooth wire pulling and a wire capture system to prevent unraveling between pulls to optimize wire deployment
  • Lid with metal kickstand stays open for vertical ceiling pulls, ensuring easy access to wire
  • Durable construction from impact-resistant polymers supports up to 120 pounds, with a steel-reinforced lock location on the lid for security
  • Built-in side rails accommodate attachments and connect with other MODbox components, creating a customizable mobile workstation tailored to your needs
  • Rubber plugs offer extra support for reel stability during wire pulling

Safety Warning:
  • Tipping Hazard.
  • Do not use as a step stool or ladder.
  • 120 lb (54.43 kg) max system weight rating.
  • Use two people to lift when over 50 lbs (22.7 kg).

Specs

–
Product Type:

Wire Spool Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy