Apply to be a TradeMaster!
Main product image of MODbox 6" Utility Cart Caster Replacement Wheel Set (4 Wheels)
Magnifying glass
Hover image to zoom
MODbox 6" Utility Cart Caster Replacement Wheel Set (4 Wheels)
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
Utility Cart Replacement Wheels attach to the MODbox Utility Cart. The 6-Inch (15 cm) wheels are larger than typical utility carts, providing smooth and reliable mobility on various terrain. The utility cart is a part of the MODbox Mobile Workstation; interconnecting tool storage parts.

Features:
  • Replacement Wheels attach to the MODbox Utility Cart (SKU: 54831MB), sold separately
  • Includes four 6-Inch (15 cm) wheels with rubber outer; two swivel wheels with brakes, two fixed wheels, and bolts
  • Being larger than typical utility cart wheels allows them to move almost anything effortlessly, anywhere
  • Design ensures reliable durability and smooth mobility on various terrains
  • The four wheel set has a 1300-Pound (590 kg) total weight capacity
  • The 4-1/2-Inch x 4-Inch slotted wheel plate fits utility carts with mounting holes spaced between 2 5/8-Inch x 3 5/8-Inch and 3-Inch x 3-Inch
  • Rails around the top shelf of the utility cart (SKU: 54831MB) allow for the attachment of MODbox accessories and tool pouches

Specs

–
Size:

6"

Quantity:

4

Product Type:

Wheel

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy