Apply to be a TradeMaster!
Main product image of MODbox Utility Cart Conduit Bender Holder
Magnifying glass
Hover image to zoom

MODbox Utility Cart Conduit Bender Holder

SKU:
54852MB
Rating:
(0)
Q&A:
(0)
MODbox Utility Cart Conduit Bender Holder
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
The MODbox Utility Cart Conduit Bender Holder addresses workflow challenges with quick-access storage and flexible positioning. This tool holder attachment accommodates 1/2-Inch to 1-Inch benders with shoe up or down orientation. Long tool storage also holds brooms and rods, features an industry-exclusive design keeps the work surface clear while providing ergonomic access.

  • Tool holder attachment provides quick access to conduit bender while keeping work surface clear, eliminating workflow interruptions and reducing clutter
  • Flexible long tool storage design allows bender shoe positioning up or down depending on user preference and jobsite layout requirements
  • Versatile cart accessories accommodate 1/2-Inch to 1-Inch conduit benders
  • Multi-purpose professional tool organization system holds brooms, rods, and other long tools, maximizing utility cart functionality
  • Conduit bender holder designed specifically for utility carts, offering tool-specific organization

Specs

–
Product Type:

Replacement Part

Capacity (lbs):

20 lbs.

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy