Apply to be a TradeMaster!
Main product image of MODbox Case Adapter Rail Attachment
Magnifying glass
Hover image to zoom
MODbox Case Adapter Rail Attachment
Magnifying glass
Hover image to zoom
$9.98 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Dark Gray

Description

–

Klein Tools MODbox Case Adapter Rail Attachment provides a secure fit for small, small extended, and medium MODbox compatible cases (sold separately). The adapter attaches to side rails for convenient access to case contents to ensure commonly used tool sets are within close reach. Easily connects to the rail system on MODbox components to make a custom mobile workstation.


Product Features:

  • MODbox components easily interconnect for a customized mobile workstation
  • Attach Case Adapter to side rails for convenient access to case contents; open the case lid while connected to the side rails
  • Secure fit for small, small extended, and medium MODbox compatible cases
  • Choose from a variety of cases that contain useful tools such as Klein Pass Through Socket Wrenches, step bits, ProFlex Impact Drivers, and precision drivers; sold separately
  • Easily attach and move the Case Adapter onto any system side rail with one-handed release for added convenience
  • Case to adapter connection is the same as case to case connection for ease of use
  • Secure the Case Adapter inside the Rolling Toolbox and Medium Toolbox (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory (Cat. No. 54818MB), sold separately

Specifications:

  • Type: MODbox Rail Attachment
  • Application: MODbox Case Adapter Rail Attachment
  • Special Features: Accommodates Small, Small Extended or Medium Sized Cases
  • Color: Dark Gray
  • For Use With: MODbox Rail System Components
  • Material: Hard Plastic
  • Overall Length: 7'' (17.8 cm)
  • Overall Height: 5.25'' (13.3 cm)
  • Overall Width: 1.3'' (3.3 cm)
  • Weight: 6.1 oz (173 g)
  • UPC: 092644540035






















Specs

–
Material:

Plastic

Product Type:

Rail Attachment

Color:

Dark Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy