Apply to be a TradeMaster!
Main product image of MODbox 3-Drawer Rolling Tool Box, 54890MB
Magnifying glass
Hover image to zoom
MODbox 3-Drawer Rolling Tool Box, 54890MB
Magnifying glass
Hover image to zoom
$525.00 each
Out of Stock
Out of Stock
Get it Tue, Oct 13 - Thu, Oct 22

Lift Gate

–
This product weighs 51.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Material
Impact Resistant Polymers

Description

–

Klein Tools MODbox Three-Drawer Rolling Toolbox delivers rugged mobility with a 250-Pound system capacity, 10-Inch wheels, and a removable telescoping handle built for tough terrain. Ball bearing slides provide easy and smooth access. Included dividers enable customizable organization while the compact footprint optimizes stacking efficiency. Connects seamlessly for a customized mobile workstation.

  • MODbox Three Drawer Rolling Toolbox has a large-capacity lower drawer that fits bulky power tools, compact top drawers fit accessories, batteries, and smaller items, both accessible to stay stacked
  • Locking bar secures drawers during transport and stores in the box base when not in use; a steel-reinforced red locking latch prevents tool theft and fits padlocks with a 5/16-Inch or smaller shackle
  • Drawers are equipped with removable dividers for customizable storage and heavy-duty ball-bearing slides that fully extend, providing smooth opening and closing
  • 10-Inch wheels are larger and more durable than the leading competitor, providing stability and smooth movement over rough jobsite terrain, making transport easier
  • Connect other MODbox components and secure the entire system with a cable lock through the 3/8-Inch steel reinforced lock location, inserting cable in the open wheel system
  • Built-in side rails for attachments, stacking capability on top, removable telescoping handle for tight spaces, and convenient back storage make this mobile workstation fully adaptable to any jobsite
  • Designed for easy access and durability, drawers are made with impact-resistant polymers; lower drawer carries up to 30 pounds and top drawers 20 pounds; overall system has 250-Pound system capacity

Specs

–
Color:

Orange

Product Type:

Toolbox

Material:

Impact Resistant Polymers

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy