Apply to be a TradeMaster!
Main product image of Tradesman Pro 8" Tote
Magnifying glass
Hover image to zoom

Tradesman Pro 8" Tote

SKU:
554158-14
Rating:
(0)
Q&A:
(0)
Tradesman Pro 8" Tote
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Tradesman Pro 8" Tote

Keep all of your tools neatly organized in the Klein Tools Tradesman Pro Organizer 8-Inch Tote. It has 20 pockets to store a wide variety of tools, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.

Specifications:
  • Application: Electricians
  • Special Features: Large Zipper Pocket, Fully Molded Bottom, Orange Interior for Tool Visibility, Shoulder Strap and Padded Handles
  • Number of Pockets: 20
  • Interior Pockets: 9
  • Exterior Pockets: 11
  • Overall Length: 8.75'' (222.3 mm)
  • Overall Height: 17'' (431.8 mm)
  • Overall Width: 8.75'' (222.3 mm)
  • Material: 1680d Ballistic Weave
  • Color: Black/Orange
  • Closure Type: Open Top
  • Weight: 5.0 lb (2.3 kg)

Specs

–
Product Type:

Tool Tote

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy