Apply to be a TradeMaster!
Main product image of 10" Tradesman Pro Tool Tote Tool Bag with 40 Pockets
Magnifying glass
Hover image to zoom

10" Tradesman Pro Tool Tote Tool Bag with 40 Pockets

SKU:
5541610-14
Rating:
(0)
Q&A:
(0)
10" Tradesman Pro Tool Tote Tool Bag with 40 Pockets
Magnifying glass
Hover image to zoom
$151.22 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
10-1/4" Width
Product Highlight: Length (Inches)
10" Length

Description

–
Klein Tools Tradesman Pro Organizer 10-Inch Tote has plenty of pockets to organize tools. It has 40 pockets, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.

Features:
  • Tool Organizer with a large zipper pocket to secure small parts and tools
  • Tool bag has a total of 40 pockets for maximum tool storage
  • Fully molded bottom for stability and protects from the elements
  • Orange interior to find tools faster
  • 1680d ballistic weave for durability
  • Shoulder strap with extra padding and handles for easy carrying

Specifications:
  • Number of Pockets: 40
  • Overall Length: 10'' (25.4 cm)
  • Overall Height: 12.25'' (31.1 cm)
  • Overall Width: 10.25'' (26 cm)
  • Material: 1680d heavy duty and water resistant ballistic weave
  • Weight: 6.0 lb (2.7 kg)

Specs

–
Product Type:

Tool Bag

Tool Tote

Width (Inches):

10-1/4"

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy