Apply to be a TradeMaster!
Main product image of 14-Pocket Tradesman Pro Shoulder Pouch
Magnifying glass
Hover image to zoom

14-Pocket Tradesman Pro Shoulder Pouch

SKU:
55419SP-14
Rating:
(0)
Q&A:
(0)
14-Pocket Tradesman Pro Shoulder Pouch
Magnifying glass
Hover image to zoom
$69.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The Tradesman Pro Organizer Shoulder Pouch, from Klein Tools, is a tool bag that offers plenty of storage for every day use. It has 14 pockets, including longer pockets for storing long screwdrivers. It also has a fully molded base that keeps the pouch upright.

Product Features
  • Tool Bag with 14 pockets for better tool storage
  • Tool organizer has large pockets for easy access to small parts and tools
  • Fully molded bottom for stability and protects from the elements
  • Orange interior for better tool visibility
  • 1680d ballistic weave for durability
  • Shoulder strap with extra padding and handle for easy carrying
Product Specifications
  • Application: Electricians
  • Special Features: Large Pockets for Ease of Access to Small Parts and Tools, Orange Interior, Fully
  • Molded Bottom, Shoulder Strap and Padded Handles
  • Number of Pockets: 14
  • Interior Pockets: 10
  • Exterior Pockets: 4
  • Overall Length: 11'' (27.9 cm)
  • Overall Height: 10'' (25.4 cm)
  • Overall Width: 10.5'' (26.7 cm)
  • Material: 1680d Ballistic Weave
  • Color: Black/Orange
  • Closure Type: Open Top
  • Weight: 3.0 lb (1.4 kg)

Specs

–
Product Type:

Tool Pouch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy