Apply to be a TradeMaster!
Main product image of Tradesman Pro Smartphone Holder, Small
Magnifying glass
Hover image to zoom

Tradesman Pro Smartphone Holder, Small

SKU:
55460-KLEIN
Rating:
(0)
Q&A:
(0)
Tradesman Pro Smartphone Holder, Small
Magnifying glass
Hover image to zoom
$22.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Length (Inches)
5-3/4" Length
Product Highlight: Color
Black

Description

–
Tradesman Pro™ Phone Holder, Small

Keep your cell phone safely stored away in the Klein Tools Tradesman Pro Phone Holder. This model is designed to hold an iPhone 4 or 5, or similar sizes. It has a durable metal clip that attaches to belts up to 2-Inch wide.

Features:
  • Fits iPhone® 4 & 5 and similar sized phones
  • Magnetic flap closure
  • Metal clip for attaching to belts up to 2-Inches (51 mm) wide
  • Constructed of 1680d Ballistic weave


Specifications:
  • Type: Phone Holder with Belt Clip
  • Application: Phone Storage
  • Material: 1680d Ballistic Weave
  • Belt Connection: Metal Clip
  • Belt Width: Up to 2'' (5.1 cm) Wide
  • Overall Length: 1.5'' (3.8 cm)
  • Overall Width: 3'' (7.4 cm)
  • Overall Height: 5.75'' (14.6 cm)
  • Color: Black
  • Closure Type: Magnetic Flap
  • For Use With: iPhone 4, 5, and similar sizes
  • Weight: 3.5 oz (100 g)

Specs

–
Product Type:

Phone Holder

Length (Inches):

5-3/4"

Color:

Black

Size:

Small

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy