Apply to be a TradeMaster!
Main product image of Tradesman Pro Smartphone Holder, Large
Magnifying glass
Hover image to zoom

Tradesman Pro Smartphone Holder, Large

SKU:
55461
Rating:
(0)
Q&A:
(0)
Tradesman Pro Smartphone Holder, Large
Magnifying glass
Hover image to zoom
$24.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Length (Inches)
6" Length
Product Highlight: Color
Black

Description

–

Tradesman Pro Phone Holder, Large


Keep your cell phone safely stored away in the Klein Tools Tradesman Pro Phone Holder. This model is designed to hold an iPhone 6, 7, 7s, 8, X, Samsung Galaxy S3, S4, S7, and similar sizes. It has a durable metal clip that attaches to belts up to 2-Inch wide.


Features:

  • Fits iPhone 6, 7, 7s, 8, X, Samsung Galaxy S3, S4, S7, and similar sized phones

    Magnetic flap closure

    Metal clip for attaching to belts up to 2-Inches (51 mm) wide

    Constructed of 1680d Ballistic weave


Specifications:

  • Type: Phone Holder with Belt Clip
  • Application: Phone Storage
  • Material: 1680d Ballistic Weave
  • Belt Connection: Metal Clip
  • Belt Width: Up to 2'' (5.1 cm) Wide
  • Overall Length: 1.5'' (3.8 cm)
  • Overall Width: 3.3'' (8.4 cm)
  • Overall Height: 6'' (14.9 cm)
  • Color: Black
  • Closure Type: Magnetic Flap
  • For Use With: iPhone 6, 7, 7s, 8, X, Samsung Galaxy S3, S4, S7, and similar sized phones
  • Weight: 4.2 oz (118 g)

Specs

–
Product Type:

Phone Holder

Length (Inches):

6"

Color:

Black

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy