Apply to be a TradeMaster!
Main product image of Tradesman Pro Phone Holder, X-Large
Magnifying glass
Hover image to zoom

Tradesman Pro Phone Holder, X-Large

SKU:
55468-KLEIN
Rating:
(0)
Q&A:
(0)
Tradesman Pro Phone Holder, X-Large
Magnifying glass
Hover image to zoom
$32.12 each
In Stock
In Stock
Get 15 Fri, Nov 27 - Mon, Nov 30

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Color
Black

Description

–

Tradesman Pro Phone Holder, X-Large


Keep your cell phone safely stored away in the Klein Tools Tradesman Pro Phone Holder. This model is designed to hold an iPhone 6 Plus, 7 Plus, Samsung Galaxy Note Edge, Note 7, and similar sized phones. It has a durable metal clip that attaches to belts up to 2-Inch wide.


Specifications

  • Phone Holder fits cell phones (iPhone, Google, LG, Samsung) in or out of protective case up to 6.25 x 3.75 x 0.75-Inch
  • Magnetic flap closure
  • Elastic sides for a secure fit
  • Metal clip for attaching to belts up to 2-Inch (5.1 cm) wide
  • Constructed of durable 1680d ballistic weave material

Specs

–
Product Type:

Phone Holder

Length (Inches):

3-1/2"

Color:

Black

Size:

XL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy