Apply to be a TradeMaster!
Main product image of Tradesman Pro Wide-Open Tool Bag
Magnifying glass
Hover image to zoom

Tradesman Pro Wide-Open Tool Bag

SKU:
55469
Rating:
(1)
Q&A:
(0)
Tradesman Pro Wide-Open Tool Bag
Magnifying glass
Hover image to zoom
$135.92 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-1/4" Length

Description

–

Tradesman Pro Wide-Open Tool Bag


Klein's Tradesman Pro Wide-Open Tool Bag is made to stay open and allow easy access to all your tools. This smart design is wider at the opening and bright orange on the inside so you can find your tools quickly. The tool bag also gives you a large interior space, inside zipper pocket and a multitude of various sized pockets for all your gear - everything from your drill to your Klein wire strippers.


Specifications:

  • Type: Tool Bag
  • Number of Pockets: 42
  • Interior Pockets: 33
  • Exterior Pockets: 9
  • Overall Length: 10.25'' (260.4 mm)
  • Overall Height: 16.25'' (412.8 mm)
  • Overall Width: 17.75'' (450.9 mm)
  • Material: 1680d Ballistic Weave
  • Color:Black/Orange
  • Closure Type: Zipper
  • Weight: 8.0 lb (3.6 kg)

Specs

–
Product Type:

Tool Bag

Length (Inches):

10-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

best supply house

supply house.com is becoming my go to place for plumbing supply
Scott
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy