Apply to be a TradeMaster!
Main product image of Tradesman Pro Tool Master Rolling Tool Bag
Magnifying glass
Hover image to zoom

Tradesman Pro Tool Master Rolling Tool Bag

SKU:
55473RTB
Rating:
(0)
Q&A:
(0)
Tradesman Pro Tool Master Rolling Tool Bag
Magnifying glass
Hover image to zoom
$304.56 each
In Stock
In Stock
Get 109 Tue, Oct 13 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
21-4/5" Length

Description

–
Tradesman Pro Tool Master Rolling Tool Bag

The rugged Tradesman Pro™ Tool Master Rolling Tool Bag from Klein Tools will easily roll over tough terrain with 8-Inch (203.2 mm) wheels, high clearance, and a heavy-duty telescoping handle. Transport up to 250-Pounds (113 kg) of your tools in the wide open interior. Organize smaller items in 19 pockets inside and out, all constructed with durable1680d ballistic weave material. The hard top allows for stacking and has compartments to hold your cell phone, beverages, or small parts. Twist-lock Klein LED Light or Wireless Speaker on front mount (items sold separately).

Specifications:
  • Type: Rolling Tool Bag
  • Application: General Purpose
  • Special Features: Hard Top, 8-Inch Wheels, Telescoping Handle, High Clearance, Orange Interior, Water Resistant
  • Number of Pockets: 19
  • Interior Pockets: 12
  • Exterior Pockets: 7
  • Overall Length: 21.8'' (554 mm)
  • Overall Height: 22.5'' (572 mm)
  • Overall Width: 15.4'' (391 mm)
  • Material: 1680d Ballistic Weave
  • Bag Type: Rolling Tool Bag
  • Color: Black/Orange
  • Total Cubic Area: 4.37 cu ft (123.7 L)
  • Closure Type: Metal Latches on Lid; Zipper Closure on Exterior Pocket
  • Handle: Heavy-Duty Telescoping Handle
  • Tether Capable: No
  • Weight: 29 lb (13.2 kg)

Specs

–
Product Type:

Tool Bag

Length (Inches):

21-4/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy