Apply to be a TradeMaster!
Main product image of Tradesman Pro Camo Zipper Bag, Set of 2
Magnifying glass
Hover image to zoom

Tradesman Pro Camo Zipper Bag, Set of 2

SKU:
55560
Rating:
(0)
Q&A:
(0)
Tradesman Pro Camo Zipper Bag, Set of 2
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 7 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Camouflage
Product Highlight: Height (Inches)
7", 5.5" Height
Product Highlight: Width (Inches)
12-1/2", 10" Width

Description

–
Camo Zipper Bags, 2-pack

REALTREE® XTRA camouflage patterned bags work for you in the woods and now on the jobsite.The bags provide handy storage for pliers, wrenches, screwdrivers, and other tools and parts. Custom black aluminum Klein carabiner included (not for human support). Bright orange interior for easy visibility of bag contents.

Features:
  • Storage for tools and parts
  • Carabiner included
  • Orange interior to see inside
  • Sizes: 12.5-Inch x 7-Inch and 10-Inch x 5.5-Inch
  • REALTREE® XTRA camouflage pattern
  • REALTREE® and REALTREE® XTRA are registered trademarks of Jordan Outdoor Enterprises, Ltd


Specifications:
  • Material: 1680d Ballistic Weave
  • Color: Camouflage
  • Closure Type: Zipper
  • Included: Black Aluminum Carabiner
  • Overall Length: 0.9'' (2.3 cm)
  • Overall Height: 7'' (17.8 cm), 5.5'' (14 cm)
  • Overall Width: 12.5'' (31.8 cm), 10'' (25.4 cm)
  • Weight: 6.2 oz (177 g)

Specs

–
Product Type:

Tool Bag

Color:

Camouflage

Includes:

Carabiner

Height (Inches):

7"

5.5"

Width (Inches):

12-1/2"

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy