Apply to be a TradeMaster!
Main product image of 5-Pack Stand-Up Zipper Bags
Magnifying glass
Hover image to zoom

5-Pack Stand-Up Zipper Bags

SKU:
55569
Rating:
(1)
Q&A:
(0)
5-Pack Stand-Up Zipper Bags
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Dark Gray, Yellow, Light Gray, Blue, Orange

Description

–

Easily access and organize tools and small parts with the Klein Tools Stand-up Zipper Bags. These gusseted bags have 2520d reinforced bottoms that help reduce sharper tools and parts from wearing through and stand up for easy access. Set includes 5 bags: 14-Inch long (35.56 cm) dark gray bag, 7-Inch long (17.78 cm) royal blue bag, 9-Inch long (22.86 cm) light gray bag, 8.5-Inch long (21.59 cm) orange bag and a 10-Inch long (25.4 cm) yellow bag. Each includes a carabiner to easily attach to tool bags and belts (not for human support).


Product Features:

  • Stand-Up Zipper Bags feature reinforced 2520d material on the bottom helps reduce sharper tools and parts from wearing through
  • Gusseted bottom increases capacity and allows zipper bags to stand up for easy access to tools when open
  • Each bag comes with an aluminum carabiner (not for human support) to easily attach zipper bags to tool bags, tool belts, or hang for storage
  • Includes five zipper bags: 14-Inch long dark gray bag, 7-Inch long royal blue pouch, 9-Inch long light gray bag, 8.5-Inch long orange bag, and 10-Inch long yellow bag
  • Durable zippers have 1 1/2-Inch metal pull along with a 2-Inch webbed/string pull to make opening and closing easier with gloves on
  • Body of bag made with heavy duty moisture resistant 1680d material

Specs

–
Color:

Dark Gray

Yellow

Light Gray

Blue

Orange

Product Type:

Tool Pouch

Tool Bag

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice quality bag(s)

The bags are very nice quality, now this old dog has to learn a new trick……..remembering what's in which one.
Sparky
Chicago, IL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy