Apply to be a TradeMaster!
Main product image of 7" Canvas Tool Pouch/Zipper Bag w/ Divider (Gray)
Magnifying glass
Hover image to zoom

7" Canvas Tool Pouch/Zipper Bag w/ Divider (Gray)

SKU:
55578
Rating:
(0)
Q&A:
(0)
7" Canvas Tool Pouch/Zipper Bag w/ Divider (Gray)
Magnifying glass
Hover image to zoom
$11.98 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Material
Canvas
Product Highlight: Color
Gray

Description

–
Easily access and organize tools and small parts with the Klein Tools Zipper Bag with Divider. This heavy-duty canvas bag features a sewn-in divider, creating a dual-compartment bag with a single zipper. This durable, No. 10 canvas bag measures 12-1/2-Inch x 7-Inch (31.8 x 17.8 cm), has a YKK brass zipper, and a white space on front to write contents or name.

Features:
  • Canvas Zipper Bag has a sewn-in divider to keep items organized
  • Tool pouch is constructed with tough No. 10 canvas for added durability
  • White space on front to write bag contents or name
  • Heavy-duty brass zipper keeps bag securely closed
  • Distinct bag color helps organize tools by specific job task
  • 12-1/2-Inch (31.8 cm) long x 7-Inch (17.8 cm) high
  • Note: Products in photos not included

Specs

–
Product Type:

Tool Bag

Tool Pouch

Material:

Canvas

Color:

Gray

Size:

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy