Apply to be a TradeMaster!
Main product image of Rolling Tool Backpack
Magnifying glass
Hover image to zoom

Rolling Tool Backpack

SKU:
55604
Rating:
(0)
Q&A:
(0)
Rolling Tool Backpack
Magnifying glass
Hover image to zoom
$169.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17.5" Length

Description

–
Rolling Tool Backpack

Klein Tools Tradesman Pro™ Rolling Tool Backpack (Cat. No. 55604) converts easily into a rolling tool bag when carrying heavy loads. No need to worry about the terrain ahead with the 3-Inch heavy-duty wheels that can truck through unpaved paths. The rugged, telescoping handle easily extends and wraps along the backpack sides to provide extra support and stability when maneuvering around corners. Multiple interior and exterior pockets allow for maximum tool storage.

Features:
  • Rolling Tool Backpack features 3-Inch heavy-duty wheels that can truck through unpaved paths
  • Easily convert from carrying the backpack to a rolling the tool bag by extending the telescoping handle and stowing the shoulder straps behind the back padding
  • Handle wraps along the sides of the bag to provide extra support and stability when maneuvering around corners
  • Extra padding on back extends over the hard bottom for carrying comfort
  • Constructed with durable water resistant 1680d Ballistic Weave material
  • Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings
  • (Headlamp sold separately, Cat. Nos. 56062, 56049)
  • Hard, molded front pocket helps protect items like phones and safety glasses
  • 28 pockets for maximum tool and gear storage and includes a spacious interior for large hand tools
  • Fully molded bottom protects from the elements
  • Extra padding on the back extends over the hard bottom for carrying comfort
  • Main zipper designed with lockable zipper pulls (lock not included)


Specifications:
  • Type: Tool Rolling Backpack
  • Application: Tool Carrying
  • Special Features: Telescoping Handle, Headlamp Bracket, 3-Inch Wheels
  • Number of Pockets: 28
  • Interior Pockets: 25
  • Exterior Pockets: 3
  • Material: 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
  • Color: Black/Orange
  • Capacity: 1330 cu. in (23 qt)
  • Closure Type: Zipper
  • Handle: Telescoping Handle, Padded Shoulder Straps

Specs

–
Product Type:

Tool Backpack

Length (Inches):

17.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy