Apply to be a TradeMaster!
Main product image of MODbox 8 Pocket Tool Pouch
Magnifying glass
Hover image to zoom
MODbox 8 Pocket Tool Pouch
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–

Klein Tools' 8 Pocket Tool Pouch keeps tools where they are needed, when they are needed. This pouch is great for carrying a variety of tools for everyday jobs. Attaches to any belt up to 2.5-Inch wide and seamlessly connects to Klein's MODbox Mobile Workstation for easy storage and accessibility.


Product Features:

  • 8-Pocket tool pouch easily attaches to and releases from any 2.5-Inch belt
  • Easily exchange tool and part pouches by attaching and releasing from belt clip or MODbox rail system for additional storage
  • Pivoting 30-Degree clip design allows for pouch to move with you to keep contents upright
  • Includes one belt clip
  • 8 pockets to carry a variety of tools including a tape loop
  • Made of heavy-duty 1680d material
  • Note: Tools sold separately

Specifications:

  • Type: Tool Pouch
  • Application: Tool Carrying
  • Number of Pockets: 8
  • Special Features: Easily Attaches and Releases from Tool Belts or MODbox Rail System
  • Material: 1680d
  • Belt Connection: Clip
  • Belt Width: 2.5'' (6.4 cm)
  • Overall Length: 8'' (20.3 cm)
  • Overall Width: 3.5'' (8.9 cm)
  • Overall Height: 12.75'' (32.4 cm)
  • Color: Black
  • Capacity: 120 cu in
  • Insulation: No
  • Included: 8-Pocket Tool Pouch; Belt Clip
  • For Use With: Tool Belts up to 2.5'' Wide and MODbox Rail System
  • Weight: 1 lb (0.45 kg)
  • UPC: 092644558320








Specs

–
Color:

Black

Pockets:

8

Product Type:

Tool Pouch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy