Apply to be a TradeMaster!
Main product image of MODbox Open Tool Pouch
Magnifying glass
Hover image to zoom
MODbox Open Tool Pouch
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–

Klein Tools' Open Tool Pouch keeps tools, fasteners, and supplies where they are needed, when they are needed. It features 4 pockets and loops including 2 large capacity pockets. Attaches to any belt up to 2.5-Inch wide and seamlessly connects to Klein's MODbox Mobile Workstation for easy storage and accessibility.


Product Features:

  • Open tool pouch easily attaches to and releases from any 2.5-Inch belt
  • Easily exchange tool and part pouches by attaching and releasing from belt clip or MODbox rail system for additional storage
  • Pivoting 30-Degree clip design allows for pouch to move with you to keep contents upright
  • Includes one belt clip
  • 4 pockets to carry a variety of tools, fasteners, and supplies including a tape loop
  • Made of heavy-duty 1680d material
  • Note: Tools sold separately

Specifications:

  • Type: MODbox Tool Pouch
  • Application: Tool Carrying
  • Number of Pockets: 4
  • Special Features: Easily Attaches and Releases from Tool Belts or MODbox Rail System
  • Material: 1680d
  • Belt Connection: Clip
  • Belt Width: 2.5'' (6.4 cm)
  • Overall Length: 11.5'' (29.2 cm)
  • Overall Width: 7.75'' (19.7 cm)
  • Overall Height: 4.9'' (12.4 cm)
  • Color: Black
  • Insulation: No
  • Included: Tool Pouch; Belt Clip
  • For Use With: Tool Belts up to 2.5'' Wide and MODbox Rail System
  • Weight: 14.8 oz (420 g)
  • UPC: 092644558337






























Specs

–
Pockets:

4

Color:

Black

Product Type:

Tool Pouch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy