Apply to be a TradeMaster!
Main product image of MODbox 18 Pocket Tool Pouch
Magnifying glass
Hover image to zoom

MODbox 18 Pocket Tool Pouch

SKU:
55834MB
Rating:
(0)
Q&A:
(0)
MODbox 18 Pocket Tool Pouch
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length

Description

–


Product Features:

  • 18-Pocket tool pouch easily attaches to and releases from any 2.5-Inch belt
  • Easily exchange tool and part pouches by attaching and releasing from belt clip or MODbox rail system for additional storage
  • Pivoting 30-Degree clip design allows for pouch to move with you to keep contents upright
  • Includes one belt clip
  • 18-Pocket pouch holds a variety of tools, fasteners, and supplies including a tape loop
  • Made of heavy-duty 1680d material
  • Note: Tools sold separately


Specifications:

  • Type: MODbox Tool Pouch
  • Application: Tool Carrying
  • Special Features: Easily Attaches and Releases from Tool Belts or MODbox Rail System
  • Number of Pockets: 18
  • Material: 1680d
  • Color: Black
  • Weight: 1.7 lb (0.77 kg)

Specs

–
Pockets:

18

Product Type:

Tool Pouch

Length (Inches):

11"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy