Apply to be a TradeMaster!
Main product image of MODbox Tool Belt Pouch Clips (3-Pack)
Magnifying glass
Hover image to zoom
MODbox Tool Belt Pouch Clips (3-Pack)
Magnifying glass
Hover image to zoom
$9.98 each
In Stock
In Stock
Get 13 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Klein Tools Belt Pouch Clip is for use with all MODbox tool and part pouches and fits belts up to 2.5-Inch wide. The Tool Belt Pouch Clip allows for multiple belt set-ups and so pouches can be easily exchanged between tool belts or removed for storage.


Product Features:

  • MODBox Tool Belt Pouch Clips fits any 2.5-Inch belt
  • For use with all MODbox pouches
  • Includes 3 clips per pack
  • 30-Degree clip design allows for pouch to move with you to keep contents upright
  • Locking mechanism secures clip to belt
  • MODbox pouches sold separately
  • Note: Tools sold separately

Specifications:

  • Type: MODbox Accessory
  • Application: Tool Carrying
  • Special Features: Connects to all MODbox Tool and Part Pouches
  • Overall Length: 2.6" (6.6 cm)
  • Overall Height: 3.45" (8.8 cm)
  • Overall Width: 1.25" (3.2 cm)
  • Material: Plastic
  • For Use With: MODbox Tool and Part Pouches
  • Weight: 2.32 oz (66 g)
  • UPC: 092644558382

Specs

–
Product Type:

Clip

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy