Apply to be a TradeMaster!
Main product image of MODbox Rechargeable Area Light
Magnifying glass
Hover image to zoom
MODbox Rechargeable Area Light
Magnifying glass
Hover image to zoom
$64.98 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MODbox Area Light is designed to work on any jobsite with up to 1000 Lumens of output. The portable area light has a MODbox compatible kickstand which includes 4 powerful magnets and a nail notch to mount light for hands-free use. These versatile mounting features along with a 360-Degree rotating light head allow users to direct the light where its needed. The area light has 3 light output modes, with a run time of up to 21 hours and is impact-resistant, capable of surviving a 9-Foot drop.

Features:
  • The MODbox Area Light is a portable jobsite lighting solution with angle versatility and optimal hands-free use
  • LED Light modes are High: 1000 Lumens for 9 hours; Medium: 425 Lumens for 14 hours; Low: 300 Lumens for 21 hours
  • Infinite light direction; head rotates 360 degrees while the kickstand rotates 90 degrees
  • Kickstand features strong magnets for mounting, a nail notch, and hooks for mounting to MODbox side rails
  • Battery gauge indicates remaining battery level
  • Rechargeable via USB-C cord (included)
  • IP66 rating: dust-tight and waterproof

Specs

–
Includes:

USB-C Cable

Power Source:

Battery

Lumens:

1000

425

300

Batteries Included:

1

Battery Type:

Lithium-Ion

Product Type:

Work Light

Area Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy