Apply to be a TradeMaster!
Main product image of PowerLine Web Work Belt
Magnifying glass
Hover image to zoom

PowerLine Web Work Belt

SKU:
5705-KLEIN
Rating:
(0)
Q&A:
(0)
PowerLine Web Work Belt
Magnifying glass
Hover image to zoom
$23.85 each
In Stock
In Stock
Get 1 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools Powerline Web Work Belt features durable nylon webbing and a metal buckle which allows for quick release and size adjustments. The belt fits waists up to 52-Inch and can accommodate slotted or tunnel-loop style pouches.

Features:
  • Adjustable belt fits waist sizes up to 52-Inches (132.1 cm)
  • Heavy-duty, 2-Inch (5.1 cm) wide nylon webbing for extra strength
  • Accommodates tunnel loop and slotted tool pouches and holders
  • Rugged metal buckle for quick release and adjustment
  • Works with Klein Tools PowerLine Padded Suspenders Cat. No. 5717

Specifications:
  • Waist Size: One Size Fits up to 52'' (132.1 cm) Waist
  • Overall Width: 2'' (5.1 cm)
  • Belt Width:2'' (5.1 cm)
  • Weight: 9 oz (254 g)

Specs

–
Product Type:

Belt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy