Apply to be a TradeMaster!
Main product image of Padded Adjustable Shoulder Strap
Magnifying glass
Hover image to zoom

Padded Adjustable Shoulder Strap

SKU:
58889
Rating:
(0)
Q&A:
(0)
Padded Adjustable Shoulder Strap
Magnifying glass
Hover image to zoom
$15.99 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
55", 37" Length
Product Highlight: Material
Polypropylene

Description

–
Use this Shoulder Strap with a wide range of Klein Tools tool bags and totes. This shoulder strap is padded for extra comfort. It can also be adjusted from both ends for a perfect fit.

Specifications:
  • For Use With: Klein Tools 5003 Series and Tool Tote (58888)
  • Special Features: 3'' (7.6 cm) Soft Shoulder Pad
  • Adjustable Length: 37'' to 55'' (94 to 139.7 cm)
  • Overall Length: 55'' (139.7 cm)
  • Overall Width: 2'' (5.1 cm)
  • Material: Polypropylene
  • Color: Black
  • Weight: 5.6 oz (159 g)

Specs

–
Product Type:

Strap

Accessory

Length (Inches):

55"

37"

Material:

Polypropylene

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy