Apply to be a TradeMaster!
Main product image of 16" Extra-Long Canvas Tool Pouch/Zipper Bag (Natural)
Magnifying glass
Hover image to zoom

16" Extra-Long Canvas Tool Pouch/Zipper Bag (Natural)

SKU:
62042
Rating:
(0)
Q&A:
(0)
16" Extra-Long Canvas Tool Pouch/Zipper Bag (Natural)
Magnifying glass
Hover image to zoom
$13.98 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Material
Canvas
Product Highlight: Color
Natural, Brown

Description

–
The Klein Tools Extra-Long Canvas Zipper Tool Bag is perfect for storing large hand tools and materials. The 3-Inch (7.6 cm) wide bottom allows for stability when standing and easy access when open. It is constructed with tough No. 10 canvas and includes a heavy-duty brass zipper for added durability. Features a reinforced webbed tab to hang the bag for storage.

Features:
  • Zipper Bag provides convenient storage for pliers, wrenches, screwdrivers, and other large tools
  • Extra-long, 16-Inch (41 cm) bag stores longer tools and wrenches
  • Constructed with tough No. 10 canvas for added durability
  • The 3-Inch gusseted bottom increases capacity and allows zipper bag to stand up for easy access to tools
  • Heavy-duty brass zipper keeps bag securely closed
  • Heavy-duty webbed tab for easy hanging and storage
  • Note: Tools in photos not included

Specs

–
Product Type:

Tool Pouch

Tool Bag

Size:

16"

Material:

Canvas

Color:

Natural

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy