Apply to be a TradeMaster!
Main product image of 32-Pocket MODbox Electrician's Backpack
Magnifying glass
Hover image to zoom

32-Pocket MODbox Electrician's Backpack

SKU:
62201MB
Rating:
(0)
Q&A:
(0)
32-Pocket MODbox Electrician's Backpack
Magnifying glass
Hover image to zoom
$119.98 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14-1/2" Length

Description

–


Product Features:

  • MODbox Electrician's Backpack connects to other MODbox components and easily unlocks with one hand
  • 32 pockets for maximum tool and gear storage and includes a spacious interior for large hand tools
  • MODbox components lock together and easily unlock with one hand
  • Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings (Headlamp sold separately, Cat. Nos. 56062, 56049)
  • Constructed with durable water resistant 1680d Ballistic Weave material
  • Hard, molded front pocket helps protect items like phones and safety glasses
  • Connect cell phone or other devices inside backpack with cord pass through
  • Fully molded bottom protects from the elements
  • Extra padding on the back extends over the hard bottom for carrying comfort
  • Main zipper designed with lockable zipper pulls (Lock not included)
  • Tape loop fits all standard electrical tape rolls


Specifications:

  • Type: Electrician's Backpack
  • Application: Tool Carrying
  • Special Features: Connects to Klein's MODbox Mobile Workstation and Components
  • Number of Pockets: 32
  • Interior Pockets: 27
  • Exterior Pockets: 5
  • Overall Length: 14.5'' (36.8 cm)
  • Overall Height: 20.5'' (52.1 cm)
  • Overall Width: 10'' (25.4 cm)
  • Material: 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
  • Color: Black/Orange
  • Closure Type: Zipper
  • Handle: Padded Handles
  • Weight: 8.2 lb (3.7 kg)
  • UPC: 092644620362

Specs

–
Length (Inches):

14-1/2"

Product Type:

Tool Backpack

Pockets:

32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy