Apply to be a TradeMaster!
Main product image of 33-Pocket MODbox Tool Tote
Magnifying glass
Hover image to zoom
33-Pocket MODbox Tool Tote
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17" Length

Description

–


Product Features:

  • MODbox Tool Tote connects to other MODbox components and easily unlocks with one hand
  • 33 pockets for maximum tool and gear storage
  • MODbox components lock together and easily unlock with one hand
  • Firm carrying grip with the rugged, hard handle
  • Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings (Headlamp sold separately, Cat. Nos. 56062, 56049)
  • Constructed with durable water resistant 1680d Ballistic Weave material
  • Side zipper pocket stores small parts and tools
  • Shoulder strap with extra padding included for extra carrying comfort
  • Fully molded bottom protects from the elements
  • Tape loop fits all standard electrical tape rolls


Specifications:

  • Type: Tool Tote
  • Application: Tool Carrying
  • Special Features: Connects to Klein's MODbox Mobile Workstation and Components
  • Capacity: 1584 cu in (25957.1 cc)
  • Overall Length: 17'' (43.2 cm)
  • Overall Height: 16.5'' (41.9 cm)
  • Overall Width: 9'' (22.9 cm)
  • Material: 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
  • Bag Type: Tote
  • Color: Black/Orange
  • Interior Pockets: 30
  • Exterior Pockets: 3
  • Number of Pockets: 33
  • Handle: Injection Molded
  • Chain Tape Thong: No
  • Shoulder Strap: Yes
  • Tether Capable: No
  • Included: Tool Tote; Headlamp Bracket; Tape Loop; Padded Shoulder Straps; Metal Tape Measure Holder
  • Weight: 7.4 lb (3.4 kg)
  • UPC: 092644620379

Specs

–
Length (Inches):

17"

Product Type:

Tool Tote

Pockets:

33

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy