Apply to be a TradeMaster!
Main product image of 28-Pocket MODbox Tool Bag
Magnifying glass
Hover image to zoom
28-Pocket MODbox Tool Bag
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–


Product Features:

  • MODbox Tool Bag connects to other MODbox components and easily unlocks with one hand
  • 28 pockets for maximum tool and gear storage and stay-open wide framed top
  • MODbox components lock together and easily unlock with one hand
  • Constructed with durable water resistant 1680d ballistic weave material
  • Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings (Headlamp sold separately, Cat. Nos. 56062, 56049)
  • Fully molded bottom protects from the elements
  • Shoulder strap with extra padding and handles for easy carrying
  • Outside has side mesh pockets and a metal tape measure holder


Specifications:

  • Type: Tool Bag
  • Application: Tool Carrying
  • Special Features: Connects to Klein's MODbox Mobile Workstation and Components
  • Capacity: 1584 cu in (25957.1 cc)
  • Number of Pockets: 28
  • Interior Pockets: 25
  • Exterior Pockets: 3
  • Overall Length: 15.3'' (38.9 cm)
  • Overall Height: 15'' (38.1 cm)
  • Overall Width: 9'' (22.9 cm)
  • Material: 11680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
  • Bag Type: Tool Bag
  • Color: Black/Orange
  • Closure Type: Zipper
  • Handle: Webbed
  • Tether Capable: No
  • Included: Tool Bag; Headlamp Bracket; Tape Loop; Padded Shoulder Straps; Metal Tape Measure Holder
  • Weight: 5.6 lb ( 2.6 kg)
  • UPC: 092644620386

Specs

–
Product Type:

Tool Bag

Pockets:

28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy