Apply to be a TradeMaster!
Main product image of 40-Pocket Tradesman Pro XL Tool Bag Backpack
Magnifying glass
Hover image to zoom

40-Pocket Tradesman Pro XL Tool Bag Backpack

SKU:
62800BP
Rating:
(1)
Q&A:
(0)
40-Pocket Tradesman Pro XL Tool Bag Backpack
Magnifying glass
Hover image to zoom
$121.13 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14-3/4" Length

Description

–


Product Features:

  • Tool Bag Backpack with large interior to easily carry power tools, zipper bags, and equipment
  • 40 pockets for maximum tool and gear storage and includes a spacious interior for power tools
  • Curved, fully-molded bottom is comfortable to wear and helps protect contents from the elements
  • 1.5-Foot USB-C cord is included with a cord management system
  • Exterior port for charging devices outside of the tool backpack
  • Includes an internal headlamp bracket for use with a Klein Tools Headlamp (sold separately, Cat. No. 56062, 56049) to illuminate tool bag interior or external surroundings
  • Hard, molded front pocket with dividers help protect items like phones and safety glasses
  • Constructed with durable water resistant 1680d ballistic weave material
  • Easily organize and access frequently-used tools in front pocket
  • Main zipper designed to open bag fully for easy access
  • Exterior tape measure clip and tape loop
  • Extra padding on the shoulder straps


Specifications:

  • Type: Tool Backpack
  • Application: Tool Carrying
  • Special Features: External USB-C Port
  • Capacity: 1584 cu in (25957.1 cc)
  • Number of Pockets: 40
  • Interior Pockets: 27
  • Exterior Pockets: 13
  • Compartment Sizes: Main: 7'' x 13'' x 14.5''
  • Overall Length: 14.75'' (37.5 cm)
  • Overall Height: 20'' (50.8 cm)
  • Overall Width: 11'' (27.9)
  • Material: 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
  • Color: Black/Orange
  • Closure Type: Zipper
  • Handle: Double Handle
  • Weight: 7.5 lb (3.4 kg)
  • UPC: 092644628009

Specs

–
Product Type:

Tool Backpack

Length (Inches):

14-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again and again

This is my 4 Klein back pack in 10-12years.
Joe
Coeur d Alene
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy