Apply to be a TradeMaster!
Main product image of Tradesman Pro XL Tool Bag Backpack, 40 Pockets, Camo
Magnifying glass
Hover image to zoom

Tradesman Pro XL Tool Bag Backpack, 40 Pockets, Camo

SKU:
62800BPCAMO
Rating:
(0)
Q&A:
(0)
Tradesman Pro XL Tool Bag Backpack, 40 Pockets, Camo
Magnifying glass
Hover image to zoom
$129.99 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools' Tradesman Pro XL Camo Backpack features the REALTREE Edge Camouflage Design, which blends perfectly year-round in a variety of habitats, and looks great on the jobsite too. This seriously tough backpack provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently used small tools, while the large interior has 27 pockets with plenty of room for large tools and equipment and unzips to fully open for easy access. The USB-C cord and exterior port make it easy to charge your devices at any jobsite.

Product Features

  • Tool Bag Backpack with large interior to easily carry power tools, zipper bags, and equipment
  • 40 pockets for maximum tool and gear storage and includes a spacious interior for power tools
  • Curved, fully-molded bottom is comfortable to wear and helps protect contents from the elements
  • 1.5-Foot USB-C cord is included with a cord management system
  • Exterior port for charging devices outside of the tool backpack
  • Includes an internal headlamp bracket for use with a Klein Tools Headlamp (sold separately) to illuminate tool bag interior or external surroundings
  • Hard, molded front pocket with dividers helps protect items like phones and safety glasses
  • Constructed with durable water resistant 1680d ballistic weave material
  • Easily organize and access frequently-used tools in front pocket
  • Main zipper designed to open bag fully for easy access

Product Warnings

    Specs

    –
    Product Type:

    Tool Backpack

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy