Apply to be a TradeMaster!
Main product image of Tradesman Pro XL Tech Tool Bag Backpack, 28 Pockets
Magnifying glass
Hover image to zoom

Tradesman Pro XL Tech Tool Bag Backpack, 28 Pockets

SKU:
62805BPTECH
Rating:
(0)
Q&A:
(0)
Tradesman Pro XL Tech Tool Bag Backpack, 28 Pockets
Magnifying glass
Hover image to zoom
$129.99 each
In Stock
In Stock
Get 3 Mon, Oct 12
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools' Tradesman Pro XL Tech Backpack is a seriously tough backpack specially designed to keep your devices protected and carry the essentials you need to get you through your day. This backpack has two main compartments; the front for tools and meters and the back has a protective padded pocket for laptops and tablets up to 17.3-Inch (screen size diagonal) wide and up to 1.5-Inch high. The innovative curved, fully-molded hard bottom design provides maximum comfort while keeping your devices and tools safe from the elements. The front pocket of the backpack allows for easy access to frequently used small tools or devices, while the large interior has soft neoprene pockets for meters and a netted pocket for cords and cables. The USB-C cord and exterior port make it easy to charge your devices at any jobsite.

Product Features

  • Tech Backpack with two main compartments: one designed for tools and meters at the front, and another at the back for laptops or tablets
  • 28-Pocket Tool Bag Backpack to keep tools, meters and other tech devices organized and safe
  • Curved, fully-molded bottom is comfortable to wear and helps protect contents from the elements
  • 1.5-Foot USB-C cord is included with a cord management system
  • Exterior port for charging devices outside of tool backpack
  • Includes an internal headlamp bracket for use with a Klein Tools Headlamp (sold separately) to illuminate tool bag interior or external surroundings
  • Hard, molded front pocket with dividers helps protect items like phones and safety glasses
  • Constructed with durable water resistant 1680d ballistic weave material
  • Easily access frequently-used tools or devices in front pocket
  • Main zipper designed to open bag fully for easy access

Product Warnings

    Specs

    –
    Product Type:

    Tool Backpack

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy