Shop Resideo Sale
Main product image of 40-Pocket MODbox Hardshell Backpack, 62809MB
Magnifying glass
Hover image to zoom

40-Pocket MODbox Hardshell Backpack, 62809MB

SKU:
62809MB
Rating:
(0)
Q&A:
(0)
40-Pocket MODbox Hardshell Backpack, 62809MB
Magnifying glass
Hover image to zoom
$139.98 each
In Stock
In Stock
Get 1 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Color
Black

Description

–

Klein Tools MODbox Hard Shell Tool Backpack combines rigid protection with modular system compatibility for ultimate jobsite versatility. Locks directly into MODbox system while providing 40 pockets including a padded tech sleeve, fitting up to 17-Inch laptops. Attaches to the MODBox system with USB-C port and integrated headlamp bracket. Protective shell construction with a durable molded MODBox bottom for additional stability.

  • MODbox compatibility locks directly into MODbox system for secure transport and fast setup
  • Hard front shell structure protects tools and electronics from impact and compression while maintaining shape during transport
  • Padded tech sleeve fits up to 17-Inch laptops
  • Abundant storage features 40 multi-function pockets for organizing hand tools and accessories
  • USB-C port with integrated headlamp bracket provides device charging capability and hands-free lighting for dark workspaces
  • Water-resistant 1680d fabric with curved molded base resists moisture and tipping while protecting contents
  • Dual protective quick-access pockets conveniently store frequently needed items for immediate access
  • Hard shell backpack maintains shape to protect gear during demanding workdays

Specs

–
Material:

Polyester

Color:

Black

Product Type:

Backpack

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy