Apply to be a TradeMaster!
Main product image of 30-Can Capacity Insulated Backpack Cooler
Magnifying glass
Hover image to zoom

30-Can Capacity Insulated Backpack Cooler

SKU:
62810BPCLR
Rating:
(0)
Q&A:
(0)
30-Can Capacity Insulated Backpack Cooler
Magnifying glass
Hover image to zoom
$142.84 each
In Stock
In Stock
Get 2 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
16" Length

Description


Product Features:

  • Backpack cooler keeps items cold for up to 24 hours
  • Holds up to 30 (12 fl oz) cans with 7 pounds of ice
  • Molded bottom stands up to the elements no matter where you set the cooler down; a jobsite, a campsite, the beach, the woods, or your backyard
  • Front pocket is lined with 1680d material with 4 inner pockets to carry everything from forks, knives and napkins and rugged enough for pliers, screwdrivers and wrenches
  • For night adventures there is a stainless steel bottle opener and a headlamp bracket that fits a Klein Tools' headlamp
  • Side netted pockets can hold a bottle of wine, outdoor gear or a Klein Tools Rechargeable Bluetooth® Jobsite Speaker (Cat. No. AEPJS3)
  • Back padding and load adjustment straps for added comfort and to help balance a heavy load
  • Wide open top with leak resistant zipper allows for easy loading and access to cold food and drinks
  • Made with heavy-duty water resistant materials that are easy to clean inside and out


Specifications:

  • Type: Cooler
  • Application: Tool Carrying
  • Special Features: Molded Bottom, Padded Back, Load Adjustment Straps, Headlamp Bracket and Bottle Opener
  • Capacity: 22.8 Qt (21.6 L)
  • Number of Pockets: 48
  • Number of Compartments: 8
  • Compartment Sizes: Main: 7'' x 13'' x 14.5''
  • Overall Length: 16'' (40.6 cm)
  • Overall Height: 19.5'' (49.5 cm)
  • Overall Width: 12.5'' (31.8 cm)
  • Material: TPU and 1680d
  • Color: Gray
  • Closure Type: Zipper
  • Handle: Top and Side
  • Stackable: No
  • Holds: 30 (12 fl oz) Cans and 7 lb of Ice
  • Insulation: Yes

  • Weight: 6 lb (2.7 kg)
  • UPC: 092644628108

Specs

Length (Inches):

16"

Product Type:

Backpack Cooler

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy