Apply to be a TradeMaster!
Main product image of K-Type High Temperature Thermocouple
Magnifying glass
Hover image to zoom

K-Type High Temperature Thermocouple

SKU:
69142
Rating:
(0)
Q&A:
(0)
K-Type High Temperature Thermocouple
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
40" Length
Product Highlight: Temperature Range (F)
32°F to 896°F

Description

–
K-Type High Temperature Thermocouple

Specific for HVAC applications, this High Temperature Thermocouple (and other Klein K-Type Accessories) extend working temperature ranges for Klein’s HVAC Digital Multimeters and Clamp Meters.These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include Temperature Pipe Clamp, Temperature Probe and Banana Plug Adapter.

Specifications:
  • Type: K-Type Thermocouple, High Temperature with Adapter
  • Application: HVAC
  • Special Features: High Temperature Range
  • Overall Length: 40'' (101.6 cm)
  • Overall Height: 0.50'' (12.7 mm)
  • Overall Width: 1.50'' (38.1 mm)
  • Material: Thermocouple Wire with PVC Connector
  • Temperature Range: 32 to 896°F (0 to 480°C)
  • For Use With: Any Clamp or Digital Multimeter that Measures Temperature
  • Weight: 0.40 oz (11.0 g)

Specs

–
Product Type:

Thermocouple

Type:

K-Type Thermocouple

Length (Inches):

40"

Temperature Range (F):

32°F to 896°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy