Apply to be a TradeMaster!
Main product image of K-Type Temperature Probe
Magnifying glass
Hover image to zoom

K-Type Temperature Probe

SKU:
69144
Rating:
(0)
Q&A:
(0)
K-Type Temperature Probe
Magnifying glass
Hover image to zoom
$49.99 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
12-1/2" Length

Description

–
K-Type Temperature Probe

Specific for HVAC applications, this Temperature Probe (and other Klein K-Type Accessories) extend working temperature ranges for Klein’s HVAC Digital Multimeters and Clamp Meters.These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include Temperature Pipe Clamp, High Temperature Thermocouple Wire and Banana Plug Adapter.

Specifications:
  • Type: K-Type Probe
  • Application: HVAC
  • Special Features: Wide Temperature Range: -58 to 1112°F; Works with Any Clamp or Digital Multimeter that Measures Temperature; 5' (1.5 m) Probe
  • Overall Length: 12.50'' (317.5 mm)
  • Overall Height: 0.50'' (12.7 mm)
  • Overall Width: 0.50'' (12.7 mm)
  • Temperature Range: -58 to 1112°F (-50 to 600°C)
  • Material: Stainless Steel
  • Weight: 3.19 lb (1450.0 g)
  • Package Quantity: 1

Specs

–
Product Type:

Probe

Application:

HVAC

Material:

Stainless Steel

Length (Inches):

12-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy