Apply to be a TradeMaster!
Main product image of Heavy-Duty Alligator Clip Test Leads (3 ft.)
Magnifying glass
Hover image to zoom

Heavy-Duty Alligator Clip Test Leads (3 ft.)

SKU:
69381
Rating:
(0)
Q&A:
(0)
Heavy-Duty Alligator Clip Test Leads (3 ft.)
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3' Length

Description

–
Heavy-Duty Alligator Clip Test Leads (3 ft.)

Klein Tools Test Leads with Heavy-Duty Alligator Clips are intended for use as replacement test leads for meters that have banana-type input jacks. At 3 feet long, these right-angle test leads feature heavy-duty alligator clips to attach to wires and other conductors. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.

Features:
  • Standard banana-type inputs compatible with most multimeters and clamp meters
  • Heavy-duty alligator clips attach to wires and other conductors
  • Perfect for insulation resistance testing
  • Includes 1-Pair of universal right-angle test leads with banana plug to heavy-duty alligator clip
  • Leads are 3-Foot (0.91 m) long 18 AWG double insulated wire
  • CAT III 1000V/CAT IV 600V safety rating
  • Designed by electricians, for electricians


Specifications:
  • ype: Heavy-Duty Alligator Clip
  • Application: Insulation Resistance Testing
  • Special Features: 90-Degree Angled Leads
  • Material: Housing: PVC; Clip: Ni-Plated Iron; Plug: Copper
  • Connector Type: Banana Plug
  • Included: (1) Pair of Universal Test Leads with Banana Plug to Heavy-Duty Alligator Clips
  • For Use With: Klein Tools Meters or Any Brand of Multimeter or Clamp Meter Requiring Test Leads

Specs

–
Length (Feet):

3'

Product Type:

Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy