Apply to be a TradeMaster!
Main product image of 10' Borescope Replacement Snake (Nylon)
Magnifying glass
Hover image to zoom

10' Borescope Replacement Snake (Nylon)

SKU:
69462
Rating:
(0)
Q&A:
(0)
10' Borescope Replacement Snake (Nylon)
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon

Description

–
Replacement snake inspection camera for Klein Tools Utility Borescope (SKU: ET17). The 10-Foot (3 m) nylon snake navigates through twists, turns, and bends. The tip of the snake features a 5.5 mm water-resistant (IP67) camera surrounded by 6 bright LED lights adjustable to 4 output levels.

Features:
  • Replacement 10-Foot (3 m) nylon snake compatible with SKU: ET17 Utility Borescope
  • Compact 5.5 mm water-resistant single-lens camera (IP67 snake)
  • High resolution (720p) camera for high visual clarity in any conditions
  • 6 bright LEDs with 4 adjustable output levels for clear images even in dark conditions
  • 10-Foot (3 m) nylon snake navigates through twists, turns, and bends for ultimate access and control

Specs

–
Camera Head Diameter:

5.5mm (0.22")

Cable Length:

10'

Material:

Nylon

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy