Apply to be a TradeMaster!
Main product image of Pro Borescope Replacement Camera
Magnifying glass
Hover image to zoom

Pro Borescope Replacement Camera

SKU:
69473
Rating:
(0)
Q&A:
(0)
Pro Borescope Replacement Camera
Magnifying glass
Hover image to zoom
$79.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Replacement dual-lens camera and snake for Klein Tools Pro Borescope (SKU: ET19). The 9.8-Foot (3 m) armored snake navigates through twists, turns, and bends. The tip of the snake features a 5.5 mm waterproof (IP67) dual-lens camera surrounded by 6 bright LED lights adjustable to 4 output levels.

Features:
  • Replacement camera and 9.8-Foot (3 m) armored snake is compatible with SKUs ET17, ET18, and ET19 borescopes
  • Compact 5.5 mm water-resistant dual-lens camera (IP67 snake)
  • High resolution (720p) camera for high visual clarity in any conditions
  • 6 bright LEDs with 4 adjustable output levels for clear images even in dark conditions
  • 10-Foot (3 m) armored snake navigates through twists, turns, and bends for ultimate access and control
  • Transfer photos and videos via Klein Tools ET19 App (download from the App Store or Play Store)
  • Compatible with iOS 9+systems and Android 5.0+ smart phones

Specs

–
Cable Length:

10'

Camera Head Diameter:

5.5mm (0.22")

Product Type:

Camera