Shop Resideo Sale
Main product image of Heavy-Duty Construction Jack (350 lb. Load Capacity), 77000
Magnifying glass
Hover image to zoom

Heavy-Duty Construction Jack (350 lb. Load Capacity), 77000

SKU:
77000
Rating:
(0)
Q&A:
(0)
Heavy-Duty Construction Jack (350 lb. Load Capacity), 77000
Magnifying glass
Hover image to zoom
$89.98 each
In Stock
In Stock
Get 4 Thu, Nov 12
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Rubber, Plastic
Product Highlight: Color
Silver, Orange, Black

Description

–

Klein Tools Heavy-Duty Construction Jack delivers professional-grade lifting for demanding jobsite applications. With 350-Pound capacity and 10-Inch lift range, this versatile jack provides hands-free lifting and leveling for drywall, panels, and other heavy materials. Reversible footplate configuration enables clamping applications while non-marring foot pads protect surfaces. Precise control levers and flush-mount stabilization holes ensure accurate, secure positioning every time.

  • Heavy-duty construction jack lifts and levels materials up to 10-Inches with 350-Pound load capacity
  • Precision lifting and lowering levers plus quick-release position for fast, no load adjustment
  • Footplate removal converts jack to clamping configuration for versatile job site applications and secure holding
  • Removable footplate covers provide non-marring surface protection and anti-slip protection during lifting operations
  • Countersunk flush mount holes secure and stabilize heavy objects while minimizing flexing with I-beam construction
  • Professional grade steel construction delivers reliable performance for demanding construction and installation applications
  • Hands-free operation allows precise positioning of drywall, panels, cabinets, and heavy materials across multiple trades

Specs

–
Material:

Steel

Rubber

Plastic

Color:

Silver

Orange

Black

Product Type:

Jack

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy