Apply to be a TradeMaster!
Main product image of Skribes Fine Tip Permanent Marker (Red)
Magnifying glass
Hover image to zoom

Skribes Fine Tip Permanent Marker (Red)

SKU:
86121
Rating:
(0)
Q&A:
(0)
Skribes Fine Tip Permanent Marker (Red)
Magnifying glass
Hover image to zoom
$1.18 each
In Stock
In Stock
Get 21 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Length (Inches)
5.37" Length
Product Highlight: Material
Polypropylene

Description

–
Features:
  • Klein's Skribes Black Fine Tip Permanent Markers are crafted with high-quality industrial ink and durable, clog-resistant nibs for long-lasting performance
  • Achieves fine lines when marking on OBS, wood, concrete, metal, plastic and other jobsite materials
  • Marker writes on wet, dry, oily, dusty and abrasive surfaces, producing bold markings in almost any condition
  • Integrated hard hat clip designed to fit most hard hat brims, along with a lanyard loop for quick access and convenient carrying
  • Anti-roll triangular barrel prevents rolling away, keeping the marker within reach even when uncapped

Specs

–
Color:

Red

Product Type:

Marker

Application:

Tools

Length (Inches):

5.37"

Material:

Polypropylene

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy