Apply to be a TradeMaster!
Main product image of 3" Straight Hand Seamer
Magnifying glass
Hover image to zoom

3" Straight Hand Seamer

SKU:
86522
Rating:
(0)
Q&A:
(0)
3" Straight Hand Seamer
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8-3/5" Length

Description

–
3" Straight Hand Seamer

The Klein Tools Straight Hand Seamer makes working with sheet metal easy with the compound-leverage mechanism and convenient self-opening latch. The 3 inch steel jaw is notched in 1/4 inch increments for accurate bending measurements. Comfortable, contoured grips cover durable, all-steel construction for long life and durability.

Specifications:
  • Type: Straight
  • Application: Sheet Metal and Non-ferrous Metals
  • Special Features: Self-opening Latch, Jaw Notched with 1/4-Inch Increments
  • Overall Length: 8.6'' (219.1 mm)
  • Overall Height: 0.9'' (22.4 mm)
  • Overall Width: 3.5'' (88.9 mm)
  • Material: Steel
  • Jaw Size: 3'' (76.2 mm)
  • Handle Color: Blue/Gray
  • Bends: Up to 22 Gauge Steel and 24 Gauge Stainless Steel
  • Weight: 1.5 lb (0.7 kg)

Specs

–
Product Type:

Hand Seamer

Type:

Straight

Material:

Steel

Length (Inches):

8-3/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy