Apply to be a TradeMaster!
Main product image of Snap Lock Punch
Magnifying glass
Hover image to zoom

Snap Lock Punch

SKU:
86528
Rating:
(0)
Q&A:
(0)
Snap Lock Punch
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8-2/5" Length

Description

–
Snap Lock Punch

Use the Snap Lock Punch tool to make 3/8 inch (10 mm) wide impressions on metal edges to join pieces of sheet metal, duct or pipe. The compound-leverage mechanism provides greater control and easy operation. This cutting and notching tool has comfortable, contoured grips covering hardened steel handles and features a convenient self-opening tool latch. The all-steel construction and nickel-chrome plated hardware provides long life and durability.

Specifications:
  • Type: Snap Lock
  • Application: Sheet Metal, Vinyl Siding, Aluminum Siding
  • Special Features: Self Opening Tool Latch
  • Overall Length: 8.4'' (212.7 mm)
  • Overall Height: 0.9'' (22.4 mm)
  • Overall Width: 3.5'' (88.9 mm)
  • Material: Steel
  • Handle Color: Blue/Gray
  • Weight: 1.0 lb (0.5 kg)

Specs

–
Product Type:

Snap Lock Punch

Material:

Steel

Length (Inches):

8-2/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy