Apply to be a TradeMaster!
Main product image of 18" Folding Tool
Magnifying glass
Hover image to zoom

18" Folding Tool

SKU:
86532
Rating:
(0)
Q&A:
(0)
18" Folding Tool
Magnifying glass
Hover image to zoom
$25.72 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
16 ga Steel
Product Highlight: Length (Inches)
18" Length

Description

–
18" Folding Tool

HVAC professionals use this folding tool on sheet metal to make hems, pans, end caps, and drive edges. Two folding depths; can fold up to 24-gaugesteel and 28-gauge stainless steel, with helpful sights for accurate depth alignment. Also available in 12-Inch and 24-Inch lengths.

Specifications:
  • Type: HVAC
  • Application: Duct Folding
  • Special Features: Handy Sight Gauges for Accurate Depth Alignment
  • Overall Length: 18'' (457 mm)
  • Overall Height: 0.188'' (4.8 mm)
  • Overall Width: 3.25'' (82.6 mm)
  • Material: 16 ga Steel
  • Folds: 24 ga steel; 28 ga Stainless Steel
  • Weight: 2.0 lb (0.9 kg)

Specs

–
Product Type:

Folding Tool

Material:

16 ga Steel

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy