Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
+2
Hover image to zoom
+2
Home
Plumbing Supplies
Plumbing Tools & Equipment
PVC Tools
PVC Pipe & Tubing Cutters
PVC and Multilayer Tubing Cutter
Brand:
Klein Tools
SKU:
88912
Rating:
(0)
Q&A:
(0)
Hover image to zoom
+2
88912 has been discontinued
Discontinued October 1, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Direct Replacement:
1" PEX Pipe & Tubing Cutter
Brand:
Klein Tools
SKU:
50043-KLEIN
(1)
Order by
today
, receive 3 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Magnesium
Description
–
Product Features
Cuts 1-Inch (25 mm) O.D. multilayer plastic tubing and up to 3/4-Inch (19 mm) Schedule 40 PVC pipe
Handle latch keeps tool closed
PTFE coated steel blade
Rubberized grip with anti-impact design
Do NOT use to cut metallic pipes or cable wire
Do NOT cut cold PVC
Replacement blade available, Cat. No. 88914
Specs
–
Type:
V-Shaped Shears
Product Type:
Tubing Cutter
Cutting Capacity:
1"
3/4"
Material:
Magnesium
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video