Apply to be a TradeMaster!
Main product image of 12" Tin Snips
Magnifying glass
Hover image to zoom

12" Tin Snips

SKU:
89556
Rating:
(0)
Q&A:
(0)
12" Tin Snips
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
12" Length

Description

–
12" Tin Snips

Cut 3.5-Inch straight cuts and wide curves with Klein Tools Tin Snips. Excellent for tin, copper, aluminum, vinyl, 24 gauge steel and 28 gauge stainless steel. Cutting blades are made of high-carbon steel and are easily replaced. All steel construction provides long life and durability.

Specifications:
  • Type: Hand Snips
  • Application: Tin, Copper, Aluminum, Vinyl, Steel, Stainless Steel
  • Special Features: All Steel Construction, Replaceable Blades
  • Cutting Pattern: Straight, Left, Right
  • Color Code: Black
  • Cutting Capacity: 24 Gauge Steel, 28 Gauge Stainless Steel
  • Cutting Length: 3.5'' (88.9 mm)
  • Overall Length: 12'' ( 304.8 mm)
  • Overall Height: 1'' (25.4 mm)
  • Overall Width: 4'' (101.6 mm)
  • Material: Steel
  • Finish: Black Powder Coating
  • Blade Curvature: Straight
  • Blade Edge: Straight
  • Blade Length: 3.5'' (88.9 mm)
  • Blade Tip: Blunt
  • Blade Material: Steel
  • Handed: Ambidextrous
  • Handle Material: Steel
  • Handle Orientation: Straight
  • Handle Type: Large Opening
  • Tension Adjustment: Nut/Bolt
  • Inside Ring Size: 1.75'' x 3'' (44.5 x 76,2 mm)
  • Weight: 0.84 lb (0.38 kg)

Specs

–
Product Type:

Snips

Blade Material:

Steel

Material:

Steel

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy