Apply to be a TradeMaster!
Main product image of 6' Wood Folding Rule, Inside Reading
Magnifying glass
Hover image to zoom

6' Wood Folding Rule, Inside Reading

SKU:
900-6
Rating:
(0)
Q&A:
(0)
6' Wood Folding Rule, Inside Reading
Magnifying glass
Hover image to zoom
$27.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
72" Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Material
Wood

Description

–

Product Features: 

  • Strong, 6-foot (1.83 m) long hardwood rules with clear abrasion-resistant coating
  • Riveted lock joints are designed for long wear and maintained accuracy
  • Black markings on yellow, with red stud center markings every 16-Inches
  • Measurements are marked on both sides and both edges, graduated to 1/16-Inch
  • Engraved graduations on both sides

Product Specifications:

  • Special Features: Locking Joints
  • Material: Wood
  • Reading: Inside
  • Measurement Standard: SAE
  • Graduations: 1/16''
  • Coating: Abrasion-Resistant Coating
  • Overall Length: 6' (1.8 m)
  • Overall Height: 0.567'' (1.4 cm)
  • Overall Width: 0.75'' (1.9 cm)
  • Weight: 5.3 oz (150 g)
  • UPC: 092644863004

Specs

–
Length (Inches):

72"

Width (Inches):

3/4"

Material:

Wood

Product Type:

Ruler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy